Motion
ETP-T100

ZERO MAX
ETP-T100

Keyless Bushing - ETP-TECHNO Series, 100 mm ID, 125 mm OD
MI ITEM #12938103
MFR #ETP-T100
List Price$6,628.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-T100

Keyless Bushing - ETP-TECHNO Series, 100 mm ID, 125 mm OD
MI ITEM #12938103
MFR #ETP-T100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,628.13/each for your price

Overview

Mfr description
ETP-T100 ETP 100MM ID TECHNO BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    75308 lbf
  • Number Of Locking Screws
    2
  • Screw Size
    M22
  • Shaft Contact Pressure
    170 N/mm^2
  • Hub Contact Pressure
    24656 psi
  • Overall Length
    143 mm
  • Series
    ETP-TECHNO
  • Weight
    13.62 lbs
  • Bore Diameter
    100 mm
  • Bolt Size
    M22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text