Motion
ETP-T120

ZERO MAX
ETP-T120

Keyless Bushing - ETP-TECHNO Series, 120 mm ID, 150 mm OD
MI ITEM #12938105
MFR #ETP-T120
List Price$7,964.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-T120

Keyless Bushing - ETP-TECHNO Series, 120 mm ID, 150 mm OD
MI ITEM #12938105
MFR #ETP-T120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,964.36/each for your price

Overview

Mfr description
ETP-T120 ETP 120MM ID TECHNO BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    88346 lbf
  • Number Of Locking Screws
    2
  • Screw Size
    M22
  • Overall Length
    163 mm
  • Series
    ETP-TECHNO
  • Installation Torque
    37 ft-lbs
  • Weight
    21.96 lbs
  • Bore Diameter
    120 mm
  • Bolt Size
    M22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text