Motion
ETP-T15

ZERO MAX
ETP-T15

Keyless Bushing - ETP-TECHNO Series, 15 mm ID, 19 mm OD
MI ITEM #12938107
MFR #ETP-T15
List Price$1,233.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-T15

Keyless Bushing - ETP-TECHNO Series, 15 mm ID, 19 mm OD
MI ITEM #12938107
MFR #ETP-T15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,233.72/each for your price

Overview

Mfr description
ETP-T15 ETP 15MM ID TECHNO BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    1124 lbf
  • Screw Size
    M12
  • Hub Contact Pressure
    24656 psi
  • Overall Length
    41 mm
  • Series
    ETP-TECHNO
  • Weight
    0.55 lbs
  • Bore Diameter
    15 mm
  • Bolt Size
    M12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text