Motion
ETP-T75

ZERO MAX
ETP-T75

Keyless Bushing - ETP-TECHNO Series, 75 mm ID, 95 mm OD
MI ITEM #12938108
MFR #ETP-T75
List Price$3,002.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-T75

Keyless Bushing - ETP-TECHNO Series, 75 mm ID, 95 mm OD
MI ITEM #12938108
MFR #ETP-T75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,002.98/each for your price

Overview

Mfr description
ETP-T75 ETP 75MM ID TECHNO BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    41138 lbf
  • Screw Size
    M20
  • Overall Length
    115 mm
  • Series
    ETP-TECHNO
  • Installation Torque
    30 ft-lbs
  • Weight
    9.26 lbs
  • Bore Diameter
    75 mm
  • Bolt Size
    M20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text