Motion
ETP-T80

ZERO MAX
ETP-T80

Keyless Bushing - 80 mm ID, 100 mm OD
MI ITEM #12938109
MFR #ETP-T80
Your Price$2,873.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-T80

Keyless Bushing - 80 mm ID, 100 mm OD
MI ITEM #12938109
MFR #ETP-T80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,873.66/each(List $3,448.39)

Overview

Mfr description
ETP-T80 ETP 80MM ID TECHNO BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    49006 lbf
  • Screw Size
    M22
  • Overall Length
    123 mm
  • Installation Torque
    44 ft-lbs
  • Weight
    10.69 lbs
  • Bore Diameter
    80 mm
  • Bolt Size
    M22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text