Motion
ETP-T90

ZERO MAX
ETP-T90

Keyless Bushing - ETP-TECHNO Series, 90 mm ID, 112 mm OD
MI ITEM #12938110
MFR #ETP-T90
Your Price$4,444.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-T90

Keyless Bushing - ETP-TECHNO Series, 90 mm ID, 112 mm OD
MI ITEM #12938110
MFR #ETP-T90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,444.88/each(List $5,111.61)

Overview

Mfr description
ETP-T90 ETP 90MM ID TECHNO BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    62270 lbf
  • Number Of Locking Screws
    2
  • Screw Size
    M22
  • Overall Length
    133 mm
  • Series
    ETP-TECHNO
  • Installation Torque
    44 ft-lbs
  • Weight
    11.99 lbs
  • Bore Diameter
    90 mm
  • Bolt Size
    M22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text