Motion
PSL-D-14

ZERO MAX
PSL-D-14

Keyless Bushing - PSL-D Series, 14 mm ID, 26 mm OD
Mi Item #12938113
MFR #PSL-D-14
Price$132.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-D-14

Keyless Bushing - PSL-D Series, 14 mm ID, 26 mm OD
Mi Item #12938113
MFR #PSL-D-14

Mfr description
PSL-D-14 POSI LOK 14MM ID MODEL D ALLOY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.17/each

Specifications

Dimensions

  • Bolt Size
    M3
  • Bore Diameter
    14 mm
  • Hub Contact Pressure
    7252 psi
  • Outside Diameter  
    26 mm
  • Overall Length
    20 mm
  • Screw Size
    M3x16
  • Shaft Contact Pressure
    100 N/mm^2
  • Weight
    0.09 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    4
  • Series
    PSL-D
  • Transmissible Axial Force
    1079 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)