Motion
PSL-D-16-C

ZERO MAX
PSL-D-16-C

Keyless Bushing - PSL-D-C Series, 16 mm ID, 32 mm OD
Mi Item #12938116
MFR #PSL-D-16-C
Price$291.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-D-16-C

Keyless Bushing - PSL-D-C Series, 16 mm ID, 32 mm OD
Mi Item #12938116
MFR #PSL-D-16-C

Mfr description
PSL-D-16-C POSI LOK 16MM ID MODEL D NICK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.64/each

Specifications

Dimensions

  • Bolt Size
    M4
  • Bore Diameter
    16 mm
  • Hub Contact Pressure
    8,702 psi
  • Outside Diameter  
    32 mm
  • Overall Length
    21 mm
  • Screw Size
    M4x16
  • Shaft Contact Pressure
    130 N/mm^2
  • Weight
    0.15 lbs

Details

  • Finish Coating
    Electroless Nickel Plated
  • Flange Type
    Flanged
  • Number Of Locking Screws
    4
  • Series
    PSL-D-C
  • Transmissible Axial Force
    1888 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)