Motion
PSL-D-20

ZERO MAX
PSL-D-20

Keyless Bushing - PSL-D Series, 20 mm ID, 38 mm OD
MI ITEM #12938121
MFR #PSL-D-20
Your Price$178.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-D-20

Keyless Bushing - PSL-D Series, 20 mm ID, 38 mm OD
MI ITEM #12938121
MFR #PSL-D-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$178.28/each(List $205.03)

Overview

Mfr description
PSL-D-20 POSI LOK 20MM ID MODEL D ALLOY

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    3057 lbf
  • Number Of Locking Screws
    4
  • Screw Size
    M5x20
  • Shaft Contact Pressure
    150 N/mm^2
  • Hub Contact Pressure
    11603 psi
  • Overall Length
    26 mm
  • Series
    PSL-D
  • Weight
    0.26 lbs
  • Bore Diameter
    20 mm
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text