Motion
PSL-D-25

ZERO MAX
PSL-D-25

Keyless Bushing - PSL-D Series, 25 mm ID, 47 mm OD
MI ITEM #12938127
MFR #PSL-D-25
List Price$258.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-D-25

Keyless Bushing - PSL-D Series, 25 mm ID, 47 mm OD
MI ITEM #12938127
MFR #PSL-D-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$258.06/each for your price

Overview

Mfr description
PSL-D-25 POSI LOK 25MM ID MODEL D ALLOY

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    4339 lbf
  • Number Of Locking Screws
    4
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    140 N/mm^2
  • Hub Contact Pressure
    11,603 psi
  • Overall Length
    32 mm
  • Series
    PSL-D
  • Installation Torque
    91.46 ft-lbs
  • Weight
    0.46 lbs
  • Bore Diameter
    25 mm
  • Bolt Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text