Motion
PSL-D-7

ZERO MAX
PSL-D-7

Keyless Bushing - PSL-D Series, 7 mm ID, 17 mm OD
MI ITEM #12938150
MFR #PSL-D-7
List Price$121.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-D-7

Keyless Bushing - PSL-D Series, 7 mm ID, 17 mm OD
MI ITEM #12938150
MFR #PSL-D-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$121.96/each for your price

Overview

Mfr description
PSL-D-7 POSI LOK 7MM ID MODEL D ALLOY ST

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    472 lbf
  • Number Of Locking Screws
    3
  • Screw Size
    M2.5x10
  • Shaft Contact Pressure
    140 N/mm^2
  • Hub Contact Pressure
    8702.26 psi
  • Overall Length
    0.5310 in
  • Series
    PSL-D
  • Weight
    0.03 lbs
  • Bore Diameter
    7 mm
  • Bolt Size
    M2.5 x 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text