Motion
PSL-D-8

ZERO MAX
PSL-D-8

Keyless Bushing - PSL-D Series, 8 mm ID, 18 mm OD
Mi Item #12938151
MFR #PSL-D-8
Price$121.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-D-8

Keyless Bushing - PSL-D Series, 8 mm ID, 18 mm OD
Mi Item #12938151
MFR #PSL-D-8

Mfr description
PSL-D-8 POSI LOK 8MM ID MODEL D ALLOY ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.96/each

Specifications

Dimensions

  • Bolt Size
    M2.5 x 10
  • Bore Diameter
    8 mm
  • Hub Contact Pressure
    7252 psi
  • Outside Diameter  
    18 mm
  • Overall Length
    0.5315 in
  • Screw Size
    M2.5x10
  • Shaft Contact Pressure
    110 N/mm^2
  • Weight
    0.03 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    3
  • Series
    PSL-D
  • Transmissible Axial Force
    585 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)