Motion
PSL-G-100

ZERO MAX
PSL-G-100

Keyless Bushing - PSL-G Series, 100 mm ID, 145 mm OD
MI ITEM #12938152
MFR #PSL-G-100
List Price$413.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-G-100

Keyless Bushing - PSL-G Series, 100 mm ID, 145 mm OD
MI ITEM #12938152
MFR #PSL-G-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$413.60/each for your price

Overview

Mfr description
PSL-G-100 POSI LOK 100MM ID MODEL G ALLO

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    45411 lbf
  • Number Of Locking Screws
    14
  • Screw Size
    M12x30
  • Shaft Contact Pressure
    205 N/mm^2
  • Hub Contact Pressure
    20,595 psi
  • Overall Length
    45 mm
  • Series
    PSL-G
  • Weight
    5.20 lbs
  • Bore Diameter
    100 mm
  • Bolt Size
    M12 x 30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text