Motion
PSL-G-120

ZERO MAX
PSL-G-120

Keyless Bushing - 120 mm ID, 165 mm OD
MI ITEM #12938154
MFR #PSL-G-120
List Price$447.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-G-120

Keyless Bushing - 120 mm ID, 165 mm OD
MI ITEM #12938154
MFR #PSL-G-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$447.18/each for your price

Overview

Mfr description
PSL-G-120 POSI LOK 120MM ID MODEL G ALLO

Specifications

  • Outside Diameter
  • Maximum Transmitted Thrust
    50582 lbf
  • Number Of Locking Screws
    16
  • Shaft Contact Pressure
    190 N/mm^2
  • Hub Contact Pressure
    20015 psi
  • Overall Length
    45 mm
  • Weight
    6.04 lbs
  • Bore Diameter
    120 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text