Motion
PSL-G-20

ZERO MAX
PSL-G-20

Keyless Bushing - PSL-G Series, 20 mm ID, 47 mm OD
Mi Item #12938157
MFR #PSL-G-20
Price$77.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-G-20

Keyless Bushing - PSL-G Series, 20 mm ID, 47 mm OD
Mi Item #12938157
MFR #PSL-G-20

Mfr description
PSL-G-20 POSI LOK 20MM ID MODEL G ALLOY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.77/each

Specifications

Dimensions

  • Bolt Size
    M6 x 18
  • Bore Diameter
    20 mm
  • Hub Contact Pressure
    14,649 psi
  • Outside Diameter  
    47 mm
  • Overall Length
    26 mm
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    238 N/mm^2
  • Weight
    0.46 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    8
  • Series
    PSL-G
  • Transmissible Axial Force
    6857 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)