Motion
PSL-G-22

ZERO MAX
PSL-G-22

Keyless Bushing - PSL-G Series, 22 mm ID, 47 mm OD
MI ITEM #12938159
MFR #PSL-G-22
List Price$77.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-G-22

Keyless Bushing - PSL-G Series, 22 mm ID, 47 mm OD
MI ITEM #12938159
MFR #PSL-G-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.77/each for your price

Overview

Mfr description
PSL-G-22 POSI LOK 22MM ID MODEL G ALLOY

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    6857 lbf
  • Number Of Locking Screws
    8
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    216 N/mm^2
  • Hub Contact Pressure
    14649 psi
  • Overall Length
    26 mm
  • Series
    PSL-G
  • Installation Torque
    110.64 ft-lbs
  • Weight
    0.44 lbs
  • Bore Diameter
    22 mm
  • Bolt Size
    M6 x 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text