Motion
PSL-G-28

ZERO MAX
PSL-G-28

Keyless Bushing - PSL-G Series, 28 mm ID, 55 mm OD
Mi Item #12938164
MFR #PSL-G-28
Price$81.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-G-28

Keyless Bushing - PSL-G Series, 28 mm ID, 55 mm OD
Mi Item #12938164
MFR #PSL-G-28

Mfr description
PSL-G-28 POSI LOK 28MM ID MODEL G ALLOY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.31/each

Specifications

Dimensions

  • Bolt Size
    M6 x 18
  • Bore Diameter
    28 mm
  • Hub Contact Pressure
    15664 psi
  • Outside Diameter  
    55 mm
  • Overall Length
    26 mm
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    212 N/mm^2
  • Weight
    0.57 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    10
  • Series
    PSL-G
  • Transmissible Axial Force
    8565 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)