Motion
PSL-G-45-C

ZERO MAX
PSL-G-45-C

Keyless Bushing - PSL-G-C Series, 45 mm ID, 75 mm OD
MI ITEM #12938177
MFR #PSL-G-45-C
List Price$212.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-G-45-C

Keyless Bushing - PSL-G-C Series, 45 mm ID, 75 mm OD
MI ITEM #12938177
MFR #PSL-G-45-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$212.10/each for your price

Overview

Mfr description
PSL-G-45-C POSI LOK 45MM ID MODEL G NICK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    18030 lbf
  • Finish Coating
    Electroless Nickel Plated
  • Number Of Locking Screws
    12
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    236 N/mm^2
  • Hub Contact Pressure
    20595 psi
  • Overall Length
    32 mm
  • Series
    PSL-G-C
  • Weight
    1.17 lbs
  • Bore Diameter
    45 mm
  • Bolt Size
    M8 x 22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text