Motion
PSL-G-50

ZERO MAX
PSL-G-50

Keyless Bushing - PSL-G Series, 50 mm ID, 80 mm OD
MI ITEM #12938180
MFR #PSL-G-50
Your Price$121.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-G-50

Keyless Bushing - PSL-G Series, 50 mm ID, 80 mm OD
MI ITEM #12938180
MFR #PSL-G-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$121.42/each(List $139.63)

Overview

Mfr description
PSL-G-50 POSI LOK 50MM ID MODEL G ALLOY

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    18030 lbf
  • Number Of Locking Screws
    12
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    213 N/mm^2
  • Hub Contact Pressure
    19290 psi
  • Overall Length
    32 mm
  • Series
    PSL-G
  • Installation Torque
    30 ft-lbs
  • Weight
    1.23 lbs
  • Bore Diameter
    50 mm
  • Bolt Size
    M8 x 22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text