Motion
PSL-G-55

ZERO MAX
PSL-G-55

Keyless Bushing - PSL-G Series, 55 mm ID, 85 mm OD
MI ITEM #12938182
MFR #PSL-G-55
Price$126.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-G-55

Keyless Bushing - PSL-G Series, 55 mm ID, 85 mm OD
MI ITEM #12938182
MFR #PSL-G-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.03/each

Specifications

Dimensions

  • Bolt Size
    M8 x 22
  • Bore Diameter
    55 mm
  • Hub Contact Pressure
    21,176 psi
  • Outside Diameter  
    85 mm
  • Overall Length
    32 mm
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    226 N/mm^2
  • Weight
    1.37 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30 ft-lbs
  • Number Of Locking Screws
    14
  • Series
    PSL-G
  • Transmissible Axial Force
    21042 lbf

Overview

Mfr description
PSL-G-55 POSI LOK 55MM ID MODEL G ALLOY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought