Motion
PSL-G-55-C

ZERO MAX
PSL-G-55-C

Keyless Bushing - PSL-G-C Series, 55 mm ID, 85 mm OD
MI ITEM #12938183
MFR #PSL-G-55-C
List Price$226.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-G-55-C

Keyless Bushing - PSL-G-C Series, 55 mm ID, 85 mm OD
MI ITEM #12938183
MFR #PSL-G-55-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$226.24/each for your price

Overview

Mfr description
PSL-G-55-C POSI LOK 55MM ID MODEL G NICK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    21042 lbf
  • Finish Coating
    Electroless Nickel Plated
  • Number Of Locking Screws
    14
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    226 N/mm^2
  • Hub Contact Pressure
    21,176 psi
  • Overall Length
    32 mm
  • Series
    PSL-G-C
  • Installation Torque
    30 ft-lbs
  • Weight
    1.37 lbs
  • Bore Diameter
    55 mm
  • Bolt Size
    M8 x 22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text