Motion
PSL-G-65

ZERO MAX
PSL-G-65

Keyless Bushing - PSL-G Series, 65 mm ID, 95 mm OD
MI ITEM #12938186
MFR #PSL-G-65
List Price$243.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-G-65

Keyless Bushing - PSL-G Series, 65 mm ID, 95 mm OD
MI ITEM #12938186
MFR #PSL-G-65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$243.92/each for your price

Overview

Mfr description
PSL-G-65 POSI LOK 65MM ID MODEL G ALLOY

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    21357 lbf
  • Number Of Locking Screws
    16
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    194 N/mm^2
  • Hub Contact Pressure
    19290 psi
  • Overall Length
    32 mm
  • Series
    PSL-G
  • Weight
    1.70 lbs
  • Bore Diameter
    65 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text