Motion
PSL-G-75

ZERO MAX
PSL-G-75

Keyless Bushing - PSL-G Series, 75 mm ID, 115 mm OD
MI ITEM #12938188
MFR #PSL-G-75
List Price$311.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-G-75

Keyless Bushing - PSL-G Series, 75 mm ID, 115 mm OD
MI ITEM #12938188
MFR #PSL-G-75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$311.08/each for your price

Overview

Mfr description
PSL-G-75 POSI LOK 75MM ID MODEL G ALLOY

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Number Of Locking Screws
    14
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    203 N/mm^2
  • Hub Contact Pressure
    19145 psi
  • Overall Length
    38 mm
  • Series
    PSL-G
  • Weight
    3.09 lbs
  • Bore Diameter
    75 mm
  • Bolt Size
    M10 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text