Motion
PSL-G-90

ZERO MAX
PSL-G-90

Keyless Bushing - PSL-G Series, 90 mm ID, 130 mm OD
Mi Item #12938191
MFR #PSL-G-90
Price$337.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-G-90

Keyless Bushing - PSL-G Series, 90 mm ID, 130 mm OD
Mi Item #12938191
MFR #PSL-G-90

Mfr description
PSL-G-90 POSI LOK 90MM ID MODEL G ALLOY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.59/each

Specifications

Dimensions

  • Bolt Size
    M10
  • Bore Diameter
    90 mm
  • Hub Contact Pressure
    18,855 psi
  • Outside Diameter  
    130 mm
  • Overall Length
    38 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    188 N/mm^2
  • Weight
    3.57 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    16
  • Series
    PSL-G
  • Transmissible Axial Force
    34396 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)