Motion
PSL-G-95

ZERO MAX
PSL-G-95

Keyless Bushing - PSL-G Series, 95 mm ID, 135 mm OD
MI ITEM #12938192
MFR #PSL-G-95
List Price$337.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-G-95

Keyless Bushing - PSL-G Series, 95 mm ID, 135 mm OD
MI ITEM #12938192
MFR #PSL-G-95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$337.59/each for your price

Overview

Mfr description
PSL-G-95 POSI LOK 95MM ID MODEL G ALLOY

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    37543 lbf
  • Number Of Locking Screws
    18
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    195 N/mm^2
  • Hub Contact Pressure
    19,870 psi
  • Overall Length
    38 mm
  • Series
    PSL-G
  • Weight
    3.68 lbs
  • Bore Diameter
    95 mm
  • Bolt Size
    M10 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text