Motion
PSL-K-15-F

ZERO MAX
PSL-K-15-F

Keyless Bushing - PSL-K-F Series, 15 mm ID, 23 mm OD
MI ITEM #12938202
MFR #PSL-K-15-F
Price$192.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-15-F

Keyless Bushing - PSL-K-F Series, 15 mm ID, 23 mm OD
MI ITEM #12938202
MFR #PSL-K-15-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$192.66/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    15 mm
  • Hub Contact Pressure
    23,406 psi
  • Outside Diameter  
    23 mm
  • Overall Length
    34 mm
  • Screw Size
    M5x12
  • Shaft Contact Pressure
    247.44 N/mm^2
  • Weight
    0.28 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    4
  • Series
    PSL-K-F
  • Transmissible Axial Force
    2284 lbf

Overview

Mfr description
PSL-K-15-F POSI LOK 15MM ID MODEL K STAI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought