Motion
PSL-K-16-B

ZERO MAX
PSL-K-16-B

Keyless Bushing - PSL-K-B Series, 16 mm ID, 24 mm OD
Mi Item #12938203
MFR #PSL-K-16-B
Price$77.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-16-B

Keyless Bushing - PSL-K-B Series, 16 mm ID, 24 mm OD
Mi Item #12938203
MFR #PSL-K-16-B

Mfr description
PSL-K-16-B POSI LOK 16MM ID MODEL K WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.77/each

Specifications

Dimensions

  • Bolt Size
    M5 x 12
  • Bore Diameter
    16 mm
  • Hub Contact Pressure
    26107 psi
  • Outside Diameter  
    24 mm
  • Overall Length
    1.3190 in
  • Screw Size
    M5x12
  • Shaft Contact Pressure
    270 N/mm^2
  • Weight
    0.29 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    52.37 ft-lbs
  • Number Of Locking Screws
    4
  • Series
    PSL-K-B
  • Transmissible Axial Force
    2855 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)