Motion
PSL-K-17-B

ZERO MAX
PSL-K-17-B

Keyless Bushing - PSL-K-B Series, 17 mm ID, 26 mm OD
MI ITEM #12938205
MFR #PSL-K-17-B
Price$77.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-17-B

Keyless Bushing - PSL-K-B Series, 17 mm ID, 26 mm OD
MI ITEM #12938205
MFR #PSL-K-17-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.77/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    17 mm
  • Hub Contact Pressure
    24656 psi
  • Outside Diameter  
    26 mm
  • Overall Length
    1.3190 in
  • Screw Size
    M5x12
  • Shaft Contact Pressure
    260 N/mm^2
  • Weight
    0.32 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    4
  • Series
    PSL-K-B
  • Transmissible Axial Force
    2855 lbf

Overview

Mfr description
PSL-K-17-B POSI LOK 17MM ID MODEL K WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought