Motion
PSL-K-18-C

ZERO MAX
PSL-K-18-C

Keyless Bushing - PSL-K-C Series, 18 mm ID, 26 mm OD
MI ITEM #12938210
MFR #PSL-K-18-C
List Price$136.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-18-C

Keyless Bushing - PSL-K-C Series, 18 mm ID, 26 mm OD
MI ITEM #12938210
MFR #PSL-K-18-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$136.10/each for your price

Overview

Mfr description
PSL-K-18-C POSI LOK 18MM ID MODEL K WITH

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    2855 lbf
  • Finish Coating
    Electroless Nickel Plated
  • Number Of Locking Screws
    4
  • Screw Size
    M5x12
  • Shaft Contact Pressure
    240 N/mm^2
  • Hub Contact Pressure
    24656 psi
  • Overall Length
    34 mm
  • Series
    PSL-K-C
  • Installation Torque
    52.37 ft-lbs
  • Weight
    0.31 lbs
  • Bore Diameter
    18 mm
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text