Motion
PSL-K-18-F

ZERO MAX
PSL-K-18-F

Keyless Bushing - PSL-K-F Series, 18 mm ID, 26 mm OD
MI ITEM #12938211
MFR #PSL-K-18-F
List Price$206.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-18-F

Keyless Bushing - PSL-K-F Series, 18 mm ID, 26 mm OD
MI ITEM #12938211
MFR #PSL-K-18-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$206.80/each for your price

Overview

Mfr description
PSL-K-18-F POSI LOK 18MM ID MODEL K STAI

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    2284 lbf
  • Maximum Transmitted Torque
    65 ft-lbs
  • Maximum Transmitted Thrust
    2,284 lbf
  • Number Of Locking Screws
    4
  • Screw Size
    M5x12
  • Shaft Contact Pressure
    208.34 N/mm^2
  • Hub Contact Pressure
    20675.13 psi
  • Overall Length
    34 mm
  • Series
    PSL-K-F
  • Weight
    0.31 lbs
  • Bore Diameter
    18 mm
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text