Motion
PSL-K-19-B

ZERO MAX
PSL-K-19-B

Keyless Bushing - PSL-K-B Series, 19 mm ID, 28 mm OD
MI ITEM #12938212
MFR #PSL-K-19-B
List Price$81.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-19-B

Keyless Bushing - PSL-K-B Series, 19 mm ID, 28 mm OD
MI ITEM #12938212
MFR #PSL-K-19-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.31/each for your price

Overview

Mfr description
PSL-K-19-B POSI LOK 19MM ID MODEL K WITH

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Number Of Locking Screws
    4
  • Screw Size
    M5x12
  • Shaft Contact Pressure
    230 N/mm^2
  • Hub Contact Pressure
    23206 psi
  • Overall Length
    1.3189 in
  • Series
    PSL-K-B
  • Weight
    0.34 lbs
  • Bore Diameter
    19 mm
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text