Motion
PSL-K-22-B

ZERO MAX
PSL-K-22-B

Keyless Bushing - PSL-K-B Series, 22 mm ID, 32 mm OD
MI ITEM #12938215
MFR #PSL-K-22-B
List Price$129.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-22-B

Keyless Bushing - PSL-K-B Series, 22 mm ID, 32 mm OD
MI ITEM #12938215
MFR #PSL-K-22-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.03/each for your price

Overview

Mfr description
PSL-K-22-B POSI LOK 22MM ID MODEL K WITH

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    4271 lbf
  • Number Of Locking Screws
    6
  • Screw Size
    M5x14
  • Shaft Contact Pressure
    250 N/mm^2
  • Hub Contact Pressure
    24656 psi
  • Overall Length
    1.4760 in
  • Series
    PSL-K-B
  • Weight
    0.46 lbs
  • Bore Diameter
    22 mm
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text