Motion
PSL-K-28-F

ZERO MAX
PSL-K-28-F

Keyless Bushing - PSL-K-F Series, 28 mm ID, 39 mm OD
MI ITEM #12938223
MFR #PSL-K-28-F
List Price$434.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-28-F

Keyless Bushing - PSL-K-F Series, 28 mm ID, 39 mm OD
MI ITEM #12938223
MFR #PSL-K-28-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$434.81/each for your price

Overview

Mfr description
PSL-K-28-F POSI LOK 28MM ID MODEL K STAI

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    4856 lbf
  • Number Of Locking Screws
    6
  • Screw Size
    M6x16
  • Shaft Contact Pressure
    193.44 N/mm^2
  • Hub Contact Pressure
    19,805 psi
  • Overall Length
    45 mm
  • Series
    PSL-K-F
  • Weight
    0.86 lbs
  • Bore Diameter
    28 mm
  • Bolt Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text