Motion
PSL-K-40

ZERO MAX
PSL-K-40

Keyless Bushing - PSL-K Series, 40 mm ID, 53 mm OD
MI ITEM #12938229
MFR #PSL-K-40
List Price$220.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-40

Keyless Bushing - PSL-K Series, 40 mm ID, 53 mm OD
MI ITEM #12938229
MFR #PSL-K-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$220.94/each for your price

Overview

Mfr description
PSL-K-40 POSI LOK 40MM ID MODEL K WITH S

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    8093 lbf
  • Number Of Locking Screws
    8
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    160 N/mm^2
  • Hub Contact Pressure
    17405 psi
  • Overall Length
    49 mm
  • Series
    PSL-K
  • Weight
    1.32 lbs
  • Bore Diameter
    40 mm
  • Bolt Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text