Motion
PSL-K-42

ZERO MAX
PSL-K-42

Keyless Bushing - PSL-K Series, 42 mm ID, 55 mm OD
Mi Item #12938232
MFR #PSL-K-42
Price$202.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-42

Keyless Bushing - PSL-K Series, 42 mm ID, 55 mm OD
Mi Item #12938232
MFR #PSL-K-42

Mfr description
PSL-K-42 POSI LOK 42MM ID MODEL K WITH S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.88/each

Specifications

Dimensions

  • Bolt Size
    M6
  • Bore Diameter
    42 mm
  • Hub Contact Pressure
    18854.91 psi
  • Outside Diameter  
    55 mm
  • Overall Length
    49 mm
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    170 N/mm^2
  • Weight
    1.45 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    8
  • Series
    PSL-K
  • Transmissible Axial Force
    8026 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)