Motion
PSL-K-42-B

ZERO MAX
PSL-K-42-B

Keyless Bushing - PSL-K-B Series, 42 mm ID, 55 mm OD
MI ITEM #12938233
MFR #PSL-K-42-B
List Price$233.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-42-B

Keyless Bushing - PSL-K-B Series, 42 mm ID, 55 mm OD
MI ITEM #12938233
MFR #PSL-K-42-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$233.31/each for your price

Overview

Mfr description
PSL-K-42-B POSI LOK 42MM ID MODEL K WITH

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    8026 lbf
  • Number Of Locking Screws
    8
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    170 N/mm^2
  • Hub Contact Pressure
    18855 psi
  • Overall Length
    48 mm
  • Series
    PSL-K-B
  • Weight
    1.45 lbs
  • Bore Diameter
    42 mm
  • Bolt Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text