Motion
PSL-K-7-F

ZERO MAX
PSL-K-7-F

Keyless Bushing - PSL-K-F Series, 7 mm ID, 12 mm OD
MI ITEM #12938238
MFR #PSL-K-7-F
List Price$153.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-7-F

Keyless Bushing - PSL-K-F Series, 7 mm ID, 12 mm OD
MI ITEM #12938238
MFR #PSL-K-7-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.77/each for your price

Overview

Mfr description
PSL-K-7-F POSI LOK 7MM ID MODEL K STAINL

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    351 lbf
  • Number Of Locking Screws
    2
  • Screw Size
    M4x8
  • Shaft Contact Pressure
    101.4 N/mm^2
  • Hub Contact Pressure
    8,822 psi
  • Overall Length
    24 mm
  • Series
    PSL-K-F
  • Weight
    0.08 lbs
  • Bore Diameter
    7 mm
  • Bolt Size
    M4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text