Motion
PSL-K-9-C

ZERO MAX
PSL-K-9-C

Keyless Bushing - PSL-K-C Series, 9 mm ID, 15 mm OD
MI ITEM #12938243
MFR #PSL-K-9-C
Price$101.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-9-C

Keyless Bushing - PSL-K-C Series, 9 mm ID, 15 mm OD
MI ITEM #12938243
MFR #PSL-K-9-C

Mfr description
PSL-K-9-C POSI LOK 9MM ID MODEL K WITH S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.43/each

Specifications

Dimensions

  • Bolt Size
    M4
  • Bore Diameter
    9 mm
  • Hub Contact Pressure
    23206 psi
  • Outside Diameter  
    15 mm
  • Overall Length
    28 mm
  • Screw Size
    M4x10
  • Shaft Contact Pressure
    260 N/mm^2
  • Weight
    0.12 lbs

Details

  • Finish Coating
    Electroless Nickel Plated
  • Flange Type
    Flanged
  • Number Of Locking Screws
    3
  • Series
    PSL-K-C
  • Transmissible Axial Force
    1326 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)