Motion
6P22-A1C

ZERO MAX
6P22-A1C

Complete Disc Couplings - 62 mm OD, 75 mm OAL
MI ITEM #12946614
MFR #6P22-A1C
List Price$906.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
6P22-A1C

Complete Disc Couplings - 62 mm OD, 75 mm OAL
MI ITEM #12946614
MFR #6P22-A1C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$906.73/each for your price

Overview

Mfr description
6P22-A1C SIZE 22 SERVO STYLE ALUMINUM CL

Specifications

  • Angular Misalignment
    2 °
  • Overall Length
    75 mm
  • Axial Misalignment
    0.0710 in;1.80 mm
  • Outside Diameter
    62 mm
  • Peak Torque
    540 in-lb;60 N-m
  • Min Bore Diameter
    0.5000 in, 12 mm
  • Maximum Bore Diameter
    1.1880 in, 31 mm
  • Torsional Stiffness
    1310 in-lb/degree;8482 N-m/rad
  • Distance Between Shaft Ends
    0.9100 in;23.00 mm
  • Maximum Speed
    13500 rpm
  • Parallel Misalignment
    0.0230 in;0.58 mm
  • Tightening Torque
    115 in-lb;13 N-m
  • Torque Rating (in-lb)
    270 in-lb
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought