Motion
PSL-K-1/2

ZERO MAX
PSL-K-1/2

Keyless Bushing - PSL-K Series, 0.5000 in ID, 20 mm OD
MI ITEM #12957965
MFR #PSL-K-1/2
List Price$68.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-1/2

Keyless Bushing - PSL-K Series, 0.5000 in ID, 20 mm OD
MI ITEM #12957965
MFR #PSL-K-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.93/each for your price

Overview

Mfr description
PSL-K-1/2 POSI LOK 1/2" ID MODEL K WITH

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    1754 lbf
  • Number Of Locking Screws
    4
  • Screw Size
    M4x10
  • Shaft Contact Pressure
    250 N/mm^2
  • Hub Contact Pressure
    20,305 psi
  • Overall Length
    28 mm
  • Series
    PSL-K
  • Weight
    0.16 lbs
  • Bore Diameter
    0.5000 in
  • Bolt Size
    M4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text