Motion
PSL-K-15

ZERO MAX
PSL-K-15

Keyless Bushing - PSL-K Series, 15 mm ID, 23 mm OD
MI ITEM #12957977
MFR #PSL-K-15
Your Price$63.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-15

Keyless Bushing - PSL-K Series, 15 mm ID, 23 mm OD
MI ITEM #12957977
MFR #PSL-K-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.01/each(List $72.47)

Overview

Mfr description
PSL-K-15 POSI LOK 15MM ID MODEL K WITH S

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    2855 lbf
  • Number Of Locking Screws
    4
  • Screw Size
    M5x12
  • Shaft Contact Pressure
    290 N/mm^2
  • Hub Contact Pressure
    27,557 psi
  • Overall Length
    34 mm
  • Series
    PSL-K
  • Weight
    0.28 lbs
  • Bore Diameter
    15 mm
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text