Motion
PSL-K-20

ZERO MAX
PSL-K-20

Keyless Bushing - PSL-K Series, 20 mm ID, 28 mm OD
Mi Item #12957992
MFR #PSL-K-20
Price$81.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-20

Keyless Bushing - PSL-K Series, 20 mm ID, 28 mm OD
Mi Item #12957992
MFR #PSL-K-20

Mfr description
PSL-K-20 POSI LOK 20MM ID MODEL K WITH S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.31/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    20 mm
  • Hub Contact Pressure
    23206 psi
  • Outside Diameter  
    28 mm
  • Overall Length
    34 mm
  • Screw Size
    M5x12
  • Shaft Contact Pressure
    220 N/mm^2
  • Weight
    0.33 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    52.37 ft-lbs
  • Number Of Locking Screws
    4
  • Series
    PSL-K
  • Transmissible Axial Force
    2855 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)