Motion
PSL-K-32

ZERO MAX
PSL-K-32

Keyless Bushing - PSL-K Series, 32 mm ID, 43 mm OD
Mi Item #12958010
MFR #PSL-K-32
Price$201.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-32

Keyless Bushing - PSL-K Series, 32 mm ID, 43 mm OD
Mi Item #12958010
MFR #PSL-K-32

Mfr description
PSL-K-32 POSI LOK 32MM ID MODEL K WITH S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.50/each

Specifications

Dimensions

  • Bolt Size
    M6
  • Bore Diameter
    32 mm
  • Hub Contact Pressure
    20,305 psi
  • Outside Diameter  
    43 mm
  • Overall Length
    45 mm
  • Screw Size
    M6x16
  • Shaft Contact Pressure
    190 N/mm^2
  • Weight
    0.94 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    91.46 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    PSL-K
  • Transmissible Axial Force
    6070 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)