Motion
PSL-K-38-C

ZERO MAX
PSL-K-38-C

Keyless Bushing - PSL-K-C Series, 38 mm ID, 50 mm OD
MI ITEM #12958015
MFR #PSL-K-38-C
List Price$365.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-38-C

Keyless Bushing - PSL-K-C Series, 38 mm ID, 50 mm OD
MI ITEM #12958015
MFR #PSL-K-38-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$365.87/each for your price

Overview

Mfr description
PSL-K-38-C POSI LOK 38MM ID MODEL K ELEC

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    8026 lbf
  • Finish Coating
    Electroless Nickel Plated
  • Number Of Locking Screws
    8
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    210 N/mm^2
  • Hub Contact Pressure
    23206 psi
  • Overall Length
    49 mm
  • Series
    PSL-K-C
  • Weight
    1.28 lbs
  • Bore Diameter
    38 mm
  • Bolt Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text