Motion
PSL-K-7

ZERO MAX
PSL-K-7

Keyless Bushing - PSL-K Series, 7 mm ID, 12 mm OD
MI ITEM #12958024
MFR #PSL-K-7
List Price$63.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-7

Keyless Bushing - PSL-K Series, 7 mm ID, 12 mm OD
MI ITEM #12958024
MFR #PSL-K-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.63/each for your price

Overview

Mfr description
PSL-K-7 POSI LOK 7MM ID MODEL K WITH SHC

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    438 lbf
  • Number Of Locking Screws
    2
  • Screw Size
    M4x8
  • Shaft Contact Pressure
    130 N/mm^2
  • Hub Contact Pressure
    11603 psi
  • Overall Length
    24 mm
  • Series
    PSL-K
  • Weight
    0.08 lbs
  • Bore Diameter
    7 mm
  • Bolt Size
    M4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text