Motion
HB016V
250 psi, 2.5000 in Bore, Head Extended Tie Rod
Mi Item #12961166
MFR #HB016V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
250 psi, 2.5000 in Bore, Head Extended Tie Rod
Mi Item #12961166
MFR #HB016V

Mfr description
HB016V REG2EC4N1KW12000-HB016V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2.5000 in

Details

  • Cylinder Operating Pressure
    250 psi
  • Mounting Type
    Head Extended Tie Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)