Motion
HB02JK
3000 psi, 2.5000 in Bore, Cap Clevis
Mi Item #12961491
MFR #HB02JK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3000 psi, 2.5000 in Bore, Cap Clevis
Mi Item #12961491
MFR #HB02JK

Mfr description
NZ10ELXN1KW03800 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2.5000 in

Details

  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    Cap Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)