Motion
SH-453-R-250
SH-453-R-250 Cylinder Pistons
Mi Item #12963120
MFR #SH-453-R-250
Price$1,103.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SH-453-R-250 Cylinder Pistons
Mi Item #12963120
MFR #SH-453-R-250

Mfr description
SH-453-R-250 PISTON
  • Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,103.15/each

Specifications

Dimensions

  • Overall Diameter
    4 in
  • Product Height
    4.00 in
  • Product Length
    2.00 in
  • Product Width
    4.00 in

Details

  • Application
    In Cylinder assembly
  • Package Contents
    Piston
  • Product Types
    Cylinder Pistons
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)