Motion
DCF923B

DEWALT
DCF923B

Cordless Imapct Wrench - 3/8 in Drive Size
Mi Item #12965468
MFR #DCF923B
Price$307.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCF923B

Cordless Imapct Wrench - 3/8 in Drive Size
Mi Item #12965468
MFR #DCF923B

Mfr description
DCF923B 20V MAX 3/8IN COMPACT IMPACT WRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$307.77/each

Specifications

Dimensions

  • Drive Size
    3/8 in

Details

  • Product Type
    Cordless Impact Wrenches & Ratchets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)