Overview
Mfr description
DWAW61224 6 1/2IN 24T ELITE SERIES BLIST
Specifications
- Wheel Diameter
- Arbor Size5/8 in
- MaterialCarbide Tipped
- ApplicationSmooth, effortless cutting with large heat vents for cool cuts
- Disc Diameter6.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data